LOUVEREDRACK,SINGLE-SIDED,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVEREDRACK,SINGLE-SIDED,BEIGE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30661BEIGE
  • Mfr. Model # 30661BEIGE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 72.0 lbs

Product Details

Provide more flexibility in bin placement and hold multiple sizes of AkroBins (sold separately). Mobile kits and dollies available to mobilize two-sided racks. Steel rail is ideal for work stations.

Technical Specs

  • Finish Powder Coat
  • Colour Beige
  • For Use With AkroBins(R), InSight(TM) Bins
  • Item Louvered Floor Rack, Single Sided
  • Material 16 ga. Cold-Rolled Steel
  • Number of Sides 1
  • Overall Depth 13-1/2"
  • Overall Width 36-3/16"
  • Overall Height 66-3/8"
  • Load Capacity 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list