LOUVEREDPANEL,H19 IN,L 35 3/4,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVEREDPANEL,H19 IN,L 35 3/4,BEIGE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30636BEIGE
  • Mfr. Model # 30636BEIGE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 10.95 lbs

Product Details

Louvered panel for rail hanging system, 35-3/4 inches x 19 inches. Designed to hang AkroBins.

Technical Specs

  • Finish Powder Coat
  • Colour Beige
  • For Use With AkroBins(R)
  • Item Louvered Panel
  • Material 16 ga. Steel
  • Number of Sides 1
  • Overall Depth 5/16"
  • Overall Height 19"
  • Load Capacity 160 lbs.
  • Overall Width 35-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list