LOUVEREDPANEL,H19 IN,L 18,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

LOUVEREDPANEL,H19 IN,L 18,BEIGE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30618BEIGE
  • Mfr. Model # 30618BEIGE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 5.3 lbs

Product Details

Louvered panel for rail hanging system, 18 inches x 19 inches. Designed to hang AkroBins.

Technical Specs

  • Colour Beige
  • Item Louvered Panel
  • Load Capacity 160 lbs.
  • Overall Depth 5/16"
  • Overall Height 19"
  • Overall Width 18"
  • Finish Powder Coated
  • Number of Sides 1
  • Material 16 ga. Steel
  • For Use With AkroBins(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list