LOUVEREDPANEL BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVEREDPANEL BEIGE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30161BEIGE
  • Mfr. Model # 30161BEIGE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 0.8 lbs

Product Details

Louvered panel for rail hanging system, 36 inches x 5/8 inches x 61 inches. Designed to hang AkroBins.

Technical Specs

  • Colour Beige
  • Finish Powder Coat
  • For Use With AkroBins(R), InSight(TM) Bins
  • Material 16 ga. Cold-Rolled Steel
  • Item Louvered Panel
  • Number of Sides 1
  • Overall Depth 5/16"
  • Load Capacity 1,000 lbs.
  • Overall Height 61"
  • Overall Width 36"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list