LOUVERED SHUTTER,4 IN DUCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVERED SHUTTER,4 IN DUCT

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15W870
  • Mfr. Model # 15W870
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Cap Width (In.) 6
  • Cap Height (In.) 1-1/4
  • For Use With 4" Duct
  • Includes Tailpiece
  • Item Louvered Shutter
  • Rough-In Dimensions 4"
  • Construction Material Plastic
  • Flange Size (In.) 1
  • Fits Duct Size (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list