LOUVERED RACK DOUBLE-SIDED 36 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVERED RACK DOUBLE-SIDED 36 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30676
  • Mfr. Model # 30676
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 140.0 lbs

Product Details

Provide more flexibility in bin placement and hold multiple sizes of AkroBins (sold separately). Mobile kits and dollies available to mobilize two-sided racks. Steel rail is ideal for work stations.

Technical Specs

  • Finish Powder Coat
  • Colour Gray
  • For Use With AkroBins(R)
  • Item Louvered Floor Rack, Double Sided
  • Material 16 ga. Steel
  • Number of Sides 2
  • Overall Height 66-3/8"
  • Overall Depth 25"
  • Overall Width 36-3/16"
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list