Skip Content
LOUVERED PANEL 8 30240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUVERED PANEL 8 30240

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30636240SC
  • Mfr. Model # 30636240SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 30.5 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered Panel Load capacity is 160 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With Mfr. No. 30240SCLAR
  • Item Louvered Panel
  • Includes (8) 30240SCLAR
  • Material Steel and Industrial-Grade Polymers
  • Overall Depth 8-3/4"
  • Bin Type Stack and Hang
  • Load Capacity 160 lbs.
  • Overall Height 19"
  • Overall Width 36"
  • Total Number of Bins 8
  • Bin Color Clear
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list