LOUVERED PANEL 52W X 34-1/8 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVERED PANEL 52W X 34-1/8 IN H

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30655GY
  • Mfr. Model # 30655GY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 38.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered panel. Load capacity is 750 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With AkroBins(R)
  • Item Louvered Panel
  • Material Steel
  • Number of Sides 1
  • Overall Depth 5/16"
  • Overall Height 34-1/8"
  • Overall Width 52"
  • Load Capacity 750 lbs.
  • Total Number of Bins 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list