LOUVERED PANEL 36 X 61 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVERED PANEL 36 X 61

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30161
  • Mfr. Model # 30161
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 42.0 lbs

Product Details

Louvered panel for rail hanging system, 36 inches x 5/8 inches x 61 inches. Designed to hang AkroBins.

Technical Specs

  • Finish Powder Coat
  • For Use With AkroBins(R)
  • Colour Gray
  • Item Louvered Panel
  • Material Steel and Industrial-Grade Polymers
  • Overall Depth 4-5/8"
  • Number of Sides 1
  • Load Capacity 1000 lbs.
  • Overall Height 61"
  • Overall Width 36"
  • Total Number of Bins 0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list