Skip Content
LOUVERED PANEL 32 30220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUVERED PANEL 32 30220

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30636220SC
  • Mfr. Model # 30636220SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 22.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered Panel Load capacity is 160 lbs.

Technical Specs

  • Finish Powder Coat
  • For Use With Mfr. No. 30220SCLAR
  • Colour Gray
  • Includes (32) 30220SCLAR
  • Item Louvered Panel
  • Material Steel and Industrial-Grade Polymers
  • Overall Depth 4-5/8"
  • Bin Type Stack and Hang
  • Load Capacity 160 lbs.
  • Overall Height 19"
  • Overall Width 35"
  • Bin Color Clear
  • Total Number of Bins 32
  • Bin Depth 7-3/8"
  • Bin Height 3"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List