LOUVERED PANEL 18 X 61 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVERED PANEL 18 X 61

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30118
  • Mfr. Model # 30118
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • For Use With AkroBins(R)
  • Item Louvered Panel
  • Material 16 Gauge Steel
  • Load Capacity 500 lbs.
  • Number of Sides 1
  • Overall Height 61"
  • Overall Width 18"
  • Overall Depth 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list