Skip Content
LOUVERED PANEL 18 30230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUVERED PANEL 18 30230

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30636230SC
  • Mfr. Model # 30636230SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 28.5 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered panel. Load capacity is 160 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With Mfr. No. 30230SCLAR
  • Includes (18) 30230SCLAR
  • Item Louvered Panel
  • Material Steel and Industrial-Grade Polymers
  • Bin Type Stack and Hang
  • Overall Depth 6"
  • Load Capacity 160 lbs.
  • Overall Height 19"
  • Total Number of Bins 18
  • Overall Width 35"
  • Bin Height 5"
  • Bin Color Clear
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List