Skip Content
LOUVERED PANEL 16 30220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUVERED PANEL 16 30220

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30618220SC
  • Mfr. Model # 30618220SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 12.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered panel. Load capacity is 160 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Includes (16) 30220SCLAR
  • Material Steel and Industrial-Grade Polymers
  • Bin Type Stack and Hang
  • Item Louvered Panel
  • For Use With Mfr. No. 30220SCLAR
  • Overall Depth 4-5/8"
  • Load Capacity 500 lbs.
  • Overall Height 19"
  • Overall Width 18"
  • Total Number of Bins 16
  • Bin Color Clear
  • Bin Height 3"
  • Bin Depth 7-3/8"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list