Skip Content
LOUVERED PANEL 120 30220SCLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUVERED PANEL 120 30220SCLAR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30161220SC
  • Mfr. Model # 30161220SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 67.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered panel. Load capacity is 1,000 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With Mfr. No. 30220SCLAR
  • Includes (96) 30220SCLAR
  • Item Louvered Panel
  • Bin Type Stack and Hang
  • Overall Height 61"
  • Overall Depth 4-5/8"
  • Material Steel and Industrial-Grade Polymers
  • Load Capacity 1,000 lbs.
  • Overall Width 36"
  • Total Number of Bins 96
  • Bin Depth 7-3/8"
  • Bin Color Clear
  • Bin Width 4-1/8"
  • Bin Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list