!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOUVERED BENCH RACK 30 30220

LOUVERED BENCH RACK 30 30220

AKRO-MILS

LOUVERED BENCH RACK 30 30220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOUVERED BENCH RACK 30 30220

LOUVERED BENCH RACK 30 30220

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKM98600220SC
  • Mfr. Model # 98600220SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered panel. Load capacity is 120 lbs.

Technical Specs

  • Item Louvered Panel
  • Bin Depth 7 3/8 in
  • Bin Width 4 1/8 in
  • Overall Height 19"
  • Number of Sides 1
  • Finish Powder Coated
  • Includes (30) 30220SCLAR
  • Bin Colour Clear
  • Bin Height 3 in
  • Overall Depth 8"
  • Overall Width 27"
  • Colour Gray
  • Material Steel and Industrial-Grade Polymers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list