Skip Content
LOUVERED BENCH RACK 18 30230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUVERED BENCH RACK 18 30230

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM98636230SC
  • Mfr. Model # 98636230SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 30.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered panel. Load capacity is 120 lbs.

Technical Specs

  • Finish Powder Coat
  • Colour Gray
  • Item Louvered Panel
  • For Use With Mfr. No. 30230SCLAR
  • Includes (18) 30230SCLAR
  • Material Steel and Industrial-Grade Polymers
  • Number of Sides 1
  • Overall Depth 8"
  • Bin Type Stack and Hang
  • Load Capacity 120 lbs.
  • Overall Height 20"
  • Bin Color Clear
  • Overall Width 36"
  • Bin Height 5"
  • Bin Depth 10-7/8"
  • Total Number of Bins 18
  • Bin Width 5-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List