Skip Content
LOUVER 18IN ALUMINUM DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUVER 18IN ALUMINUM DOOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN5NKL3
  • Mfr. Model # 5NKL3
  • UNSPSC # 30161901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Finish Clear Anodized
  • Flange Width (In.) 1-3/16
  • Item Door Louver
  • Number of Blades 24
  • Includes Fasteners
  • For Use With New or Existing Doors
  • Type Intake or Exhaust
  • Blade Angle (Deg.) 45
  • Louver Cutout Height 16-1/2"
  • Louver Cutout Width 16-1/2"
  • Louver Door Thickness 1-3/8" - 2-1/4"
  • Louver Free Area 1.020 sq. ft.
  • Louver Material Extruded Aluminum
  • Louver Item Door Louver
  • Louver Overall Height 18-1/8"
  • Louver Overall Width 18-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list