Skip Content
LOUD SPEAKER,LAY-IN CEILING MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUD SPEAKER,LAY-IN CEILING MOUNT

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUK4
  • Mfr. Model # 2EUK4
  • UNSPSC # 43221525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.04 lbs

Technical Specs

  • For Use With -
  • Includes Pre-Cut 7" Long Labeled Tinned Wires
  • Item Lay-In Ceiling Mount
  • Overall Height (In.) 3-7/16
  • Overall Length (In.) 23-3/4
  • Overall Width (In.) 23-3/4
  • Type Tile Replacement
  • Weight (Lbs.) 7
  • Enclosure Color White
  • Max. Wattage 12
  • Power Taps @ 25V -
  • Impedance (Ohms) -
  • Power Taps @ 75V 5W, 2.5W, 1.25W, 0.63W, 0.31W
  • Watt (RMS) 12
  • Woofer Dia. (In.) 8
  • Enclosure Material Steel
  • Sensitivity (dB) 96
  • Transformer Settings 25/70.7V
  • Frequency Response 65Hz to 17,000Hz
  • Woofer Composition Molded Paper Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list