Skip Content
LOTION SKIN 5 FL-OZ TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOTION SKIN 5 FL-OZ TUBE

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8140-24
  • Mfr. Model # 8140-24
  • UNSPSC # 53131607
  • CATALOGUE PAGE # 1719
  • Shipping Weight 0.36 lbs

Product Details

GOJO is a non-greasy moisturizing lotion containing allantoin, aloe and vitamin E to help condition skin. Silicone-free.

Technical Specs

  • Size 5 oz.
  • Item Moisturizing Lotion
  • Formula Vitamin Enriched, Aloe, Allantoin
  • Fragrance Unscented
  • Packaging Type Tube
  • Colour White
  • Requires Dispenser No
  • Hygiene Properties Vitamin Enriched
  • Hygiene Form Liquid
  • Hygiene Product Grouping Hand and Body Lotion
  • Hygiene Series None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list