LOOSE LEAF  JOURNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOOSE LEAF JOURNAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR392
  • Mfr. Model # 392
  • UNSPSC # 14111507
  • CATALOGUE PAGE # 2154
  • Shipping Weight 0.55 lbs

Product Details

Tough, durable and weather-proof, these 4-5/8 in x 7 in Rite in the Rain Loose Leaf sheets are perfect for recording data that will be filed or reorganized. Sold in packs of 100 sheets.

Technical Specs

  • Sheet Size 4-5/8" x 7"
  • Rule Journal
  • Number of Sheets 50