Skip Content
LOOSE LEAF 8.5 X 11 UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOOSE LEAF 8.5 X 11 UNIVERSAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR372MX
  • Mfr. Model # 372MX
  • UNSPSC # 14111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour White
  • Item Filler Paper
  • Number of Holes 6
  • Number of Sheets 100
  • Sheet Size 8-1/2" x 11"
  • Rule Universal Grid
  • Paper Weight 32 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list