LOOP PILE CUTTER,SS,6 IN,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOOP PILE CUTTER,SS,6 IN,ORANGE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A746
  • Mfr. Model # 13A746
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 320
  • Shipping Weight 0.95 lbs

Product Details

Stainless steel body construction. Orange plastic handle. Incremental blade adjustment for precision depth. For cutting loop pile and berber carpets.

Technical Specs

  • Item Loop Pile Cutter
  • Application For Cutting Loop Pile and Berber Carpets
  • Size 6"
  • Construction Orange Plastic Handle, Stainless Steel Body
  • Characteristics Incremental Blade Adjustment for Precision Depth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list