Skip Content
LOOP N STRP DGR TG,5.25 X3.25,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOOP N STRP DGR TG,5.25 X3.25,PK25

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAL310
  • Mfr. Model # TAL310
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black/Red on White
  • Item Loop 'n Strap(TM) Tags
  • Height 5-1/4" Tag, 6" with Strap
  • Width 3-1/4"
  • Material 0.023" Plastic
  • Hole Size 4" x 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list