Skip Content
LOOP N STRAP TAGS DGR DO NT OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOOP N STRAP TAGS DGR DO NT OPER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAL350
  • Mfr. Model # TAL350
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 5-1/4"
  • Material 20 mil Plastic
  • Item Danger Tag
  • Width 3-1/4"
  • Legend Do Not Operate Signed By ___ Date ___ Phone ___
  • Legend/Background Color Black, Red/White
  • Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Language English
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Out of Service/Order
  • Header Legend Color White
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list