LOOP N LOCK TAGS LO DGR LCKD OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOOP N LOCK TAGS LO DGR LCKD OUT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAK639
  • Mfr. Model # TAK639
  • UNSPSC # 55121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Loop n' lock (TM) tie tags - Danger Do Not Start, Red/White Stripes Background. Secure tag to make sure it stays where required to warn of a hazardous situation.

Technical Specs

  • Item Danger Do Not Start, Red/White Stripes Background
  • Height 5-3/4"
  • Hole Size 3/8"
  • Width 3-1/4"
  • Material Plastic
  • Legend Locked Out Do Not Operate
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend This Energy Source Has Been Locked Out
  • Header Danger
  • Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
  • Background Color Red, White
  • Grommet Material Metal
  • Legend Color Black
  • Write on Surface Yes
  • Legend Style Text
  • Header Background Color Black, Red, White
  • Header Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list