LOOP N LOCK TAGS DGR DO NT STRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOOP N LOCK TAGS DGR DO NT STRT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAK601
  • Mfr. Model # TAK601
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Loop n' lock (TM) tie tags - Danger Do Not Start. Secure tag to make sure it stays where required to warn of a hazardous situation.

Technical Specs

  • Item Danger Do Not Start
  • Height 5-3/4"
  • Material Plastic
  • Hole Size 3/8"
  • Width 3-1/4"
  • Legend/Background Color Black, Red/White
  • Legend Do Not Start
  • Shape Rectangle
  • Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
  • Language English
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Background Color White
  • Header Danger
  • Legend Style Text
  • Legend Color Black
  • Tag Subject Accident Prevention
  • Header Legend Color White
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list