LOOP N LCK DGR TG,5-7/8X3-3/8,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOOP N LCK DGR TG,5-7/8X3-3/8,PK10

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAK643
  • Mfr. Model # TAK643
  • UNSPSC # 55121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Height 5-3/4" Tag, 8" with Strap
  • Colour Black/Red Stripe on White
  • Item Loop 'n Lock(TM) Tie Tags
  • Material 15-mil RP-Plastic
  • Width 3-1/4"
  • Hole Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list