Skip Content
LOOP N LCK DGR TG,5-7/8X3-3/8,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOOP N LCK DGR TG,5-7/8X3-3/8,PK10

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAK611
  • Mfr. Model # TAK611
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Black/Red on White
  • Height 5-3/4" Tag, 8" with Strap
  • Item Loop 'n Lock(TM) Tie Tags
  • Material 15-mil RP-Plastic
  • Width 3-1/4"
  • Hole Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list