Skip Content
LOOP HANGER,PVC, MAX CAP 2IN,25LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOOP HANGER,PVC, MAX CAP 2IN,25LB

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXC8
  • Mfr. Model # 6XXC8
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour White
  • Item Loop Hanger
  • Description/Special Features Flexible, Non-Metallic,Rotates To Any Angle, Holds 60 Cables
  • Mounting Type Parallel & Perpendicular To Beam. Mounts & Stacks
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list