LOOP HANGER,PVC, MAX CAP 2-1/2IN,25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOOP HANGER,PVC, MAX CAP 2-1/2IN,25

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXC9
  • Mfr. Model # 6XXC9
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour White
  • Item Loop Hanger
  • Description/Special Features Flexible, Non-Metallic,Rotates To Any Angle, Holds 100 Cables
  • Standards UL, CSA
  • Mounting Type Parallel & Perpendicular To Beam. Mounts & Stacks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list