LOOP HANGER,J,3 IN,ELECTRO-ZINC PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOOP HANGER,J,3 IN,ELECTRO-ZINC PLA

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UEG5
  • Mfr. Model # 4UEG5
  • UNSPSC # 31162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Loop Hanger
  • Height (In.) 3.85
  • Length (In.) 0.82
  • Max. Load (Lb.) 800
  • Pipe Size (In.) 3
  • Type J Style
  • Width (In.) 7.70
  • Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
  • Thread Size (In.) 0.69
  • Rod Size 1/2"
  • Standards Conforms Manufacturers Standardization Society (MSS) SP58 and SP-69 (Type 5)
  • Flange Width (In.) 7/1/04
  • Material Electro-Galvanized Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list