Skip Content
LOOP HANGER,1 1/2 IN,ELECTRO-ZINC P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOOP HANGER,1 1/2 IN,ELECTRO-ZINC P

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UEG2
  • Mfr. Model # 4UEG2
  • UNSPSC # 31162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Max. Load (Lb.) 400
  • Length (In.) 0.82
  • Item Loop Hanger
  • Height (In.) 3.00
  • Pipe Size (In.) 1-1/2
  • Thread Size (In.) 0.56
  • Width (In.) 4.83
  • Type J Style
  • Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
  • Rod Size 3/8"
  • Standards Conforms Manufacturers Standardization Society (MSS) SP58 and SP-69 (Type 5)
  • Flange Width (In.) 4/11/16
  • Material Electro-Galvanized Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list