LOOP END FINISH MOP,MEDIUM,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOOP END FINISH MOP,MEDIUM,YELLOW

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6PVY7
  • Mfr. Model # 6PVY7
  • UNSPSC # 47131610
  • CATALOGUE PAGE # 1657
  • Shipping Weight 0.6 lbs

Product Details

Synthetic loops are bound by a tailband. Easy to wring and fast drying: last hundreds of launderings.1 inch headband mops fit traditional handles, bucket, and wringers. 5 inch headband mops can be used with jaw-type handles.Designed with highly absorbent material.

Technical Specs

  • Headband Size 1"
  • For Use With 1TZA7, 1TZB1, 1TYY8, 1TYZ5, 1TZA2
  • Item Looped-End Wet Mop
  • Launderable Yes
  • Dry Weight 16 - 22 oz.
  • Mop Style Tube
  • Color Coding System Yes
  • Mop Head Color Yellow
  • Mop Head Material Microfiber
  • Handle Included No
  • Mop End Type Loop
  • Floor Tool Type Mop Head
  • Mop Connection Type Quick Change, Side-Gate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list