Skip Content
LOOP END FINISH MOP,MEDIUM,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOOP END FINISH MOP,MEDIUM,RED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6PVY6
  • Mfr. Model # 6PVY6
  • UNSPSC # 47131610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Headband Size 5"
  • For Use With 1TZA7, 1TZB1, 1TYY8, 1TYZ5, 1TZA2
  • Item Looped-End Wet Mop
  • Launderable Yes
  • Dry Weight 16 - 22 oz.
  • Color Coding System Yes
  • Mop Style Tube
  • Mop Head Material Microfiber
  • Handle Included No
  • Mop Head Color Red
  • Mop Connection Type Clamp, Quick Change, Side-Gate
  • Mop End Type Loop
  • Floor Tool Type Mop Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list