Skip Content
LOOP END FINISH MOP,LARGE,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOOP END FINISH MOP,LARGE,RED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6PVZ2
  • Mfr. Model # 6PVZ2
  • UNSPSC # 47131610
  • CATALOGUE PAGE # 1657
  • Shipping Weight 0.9 lbs

Product Details

Synthetic loops are bound by a tailband. Easy to wring and fast drying: last hundreds of launderings.1 inch headband mops fit traditional handles, bucket, and wringers. 5 inch headband mops can be used with jaw-type handles.Designed with highly absorbent material.

Technical Specs

  • Colour Red
  • For Use With 1TZA7, 1TZB1, 1TYY8, 1TYZ5, 1TZA2
  • Headband Size 1"
  • Item Looped-End Wet Mop
  • Launderable Yes
  • Dry Weight 22 - 28 oz.
  • Mop Style Tube
  • Color Coding System Yes
  • Handle Included No
  • Mop Head Material Microfiber
  • Mop Head Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list