LOOM TUBING,HIGHTEMP,0.86 IN DIA,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOOM TUBING,HIGHTEMP,0.86 IN DIA,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16Y260
  • Mfr. Model # 16Y260
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Corrugated Loom Tubing
  • Nominal Size 3/4"
  • Wall Thickness 0.019"
  • Temp. Range 40 - 248 Degrees F
  • Corrugated Tubing Inside Dia. 0.860"
  • Corrugated Tubing Color Black
  • Corrugated Tubing Item Corrugated Loom Tubing
  • Corrugated Tubing Material Nylon
  • Outside Dia. 1.122"
  • Chemical Resistant Yes
  • Corrugated Tubing Length 100 ft.
  • Self Extinguishing Yes
  • Corrugated Tubing Split Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list