Skip Content
LOOM TUBING,HIGH TEMP,0.27 IN DIA,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOOM TUBING,HIGH TEMP,0.27 IN DIA,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16Y261
  • Mfr. Model # 16Y261
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Corrugated Loom Tubing
  • Nominal Size 1/4"
  • Temp. Range 40 - 248 Degrees F
  • Wall Thickness 0.011"
  • Corrugated Tubing Color Black
  • Corrugated Tubing Material Nylon
  • Corrugated Tubing Inside Dia. 0.270"
  • Corrugated Tubing Item Corrugated Loom Tubing
  • Outside Dia. 0.394"
  • Corrugated Tubing Length 25 ft.
  • Chemical Resistant Yes
  • Self Extinguishing Yes
  • Corrugated Tubing Split Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list