Skip Content
LONGJOHN BASE LEYER RIPPED FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LONGJOHN BASE LEYER RIPPED FIT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6480BKMED
  • Mfr. Model # 6480BKMED
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2317
  • Shipping Weight 0.5 lbs

Product Details

Black ripped(Tailored) long Johns, medium. Advanced material for moisture and temperature management. Lightweight stretch fabric, flat seam design. Fast drying materials to manage moisture and temperature. Anti-microbial/anti-odor treatment.

Technical Specs

  • Colour Black
  • Item Long John
  • Size Medium
  • Gender Men's
  • Fabric Weight 6 oz.
  • Material 100% Polyester
  • Fits Waist Size 31 - 34"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list