Skip Content
LONG SWEEP STREET ELBOW,90 DEG,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LONG SWEEP STREET ELBOW,90 DEG,2 IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUT5
  • Mfr. Model # 3GUT5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour White
  • Max. Temp. 140 Degrees F
  • Item Street Elbow, 90 Degrees , Long Sweep
  • Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Elbows
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Spigot x Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2"
  • Specific Fitting Shape 90 Degrees Long Sweep Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list