LONG SWEEP STREET 90DEG ELBOW,1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LONG SWEEP STREET 90DEG ELBOW,1-1/2

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5REA8
  • Mfr. Model # 5REA8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Item Street Elbow, 90 Degrees , Long Sweep
  • Max. Temp. 140 Degrees F
  • Standards ASTM D2665 & D3311
  • Compliance NSF International Listing
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Elbows
  • Fitting Length 2.25"
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Schedule DWV
  • Fitting Connection Type Spigot x Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2"
  • Specific Fitting Shape 90 Degrees Long Sweep Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list