Skip Content
LONG SLEEVE TSHIRT CSA CLAS 2-M-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LONG SLEEVE TSHIRT CSA CLAS 2-M-R

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT5PY8MR-Y
  • Mfr. Model # RT5PY8MR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Item Short Sleeve T-Shirt
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Size Medium
  • Standards CSA-Z96-15 Class 1 Level 2, ANSI107-2010 Class 1 Level 2
  • Fabric Weight 3.67 oz.
  • Sleeve Length 10-3/8"
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 30"
  • ANSI Class ANSI107-2010 Class 1 Level 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List