Skip Content
LONG SLEEVE TSHIRT CSA CLAS 2-L-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LONG SLEEVE TSHIRT CSA CLAS 2-L-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT5PY8LT-Y
  • Mfr. Model # RT5PY8LT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Item Short Sleeve T-Shirt
  • Sleeve Length 10-1/2"
  • Size Large
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Fabric Weight 3.67 oz.
  • Standards CSA-Z96-15 Class 1 Level 2, ANSI107-2010 Class 1 Level 2
  • Fits Chest Size 42" - 44"
  • Number of Outside Pockets 1
  • Gender Men's
  • Length 30-3/4"
  • ANSI Class ANSI107-2010 Class 1 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list