Skip Content
LONG SLEEVE TSHIRT CSA CLAS 2-5XL-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LONG SLEEVE TSHIRT CSA CLAS 2-5XL-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT5PY8-5XLT-Y
  • Mfr. Model # RT5PY8-5XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Hi Visibility Long Sleeve T-shirt
  • Material 100% Polyester Birdseye Mesh
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Size 3X-Large
  • Fabric Weight 8.8 oz.
  • Sleeve Length 37-1/4"
  • Fits Chest Size 62" - 64"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 33"
  • ANSI Class ANSI107-2010 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list