!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LONG SLEEVE T SHIRT, MENS, HI VIS, 8.8 OZ, NAVY, SIZE XX-LARGE, 36 3/4 IN, POLYESTER BIRDSEYE MESH

LONG SLEEVE T SHIRT, MENS, HI VIS, 8.8 OZ, NAVY, SIZE XX-LARGE, 36 3/4 IN, POLYESTER BIRDSEYE MESH

BIG BILL

LONG SLEEVE T SHIRT, MENS, HI VIS, 8.8 OZ, NAVY, SIZE XX-LARGE, 36 3/4 IN, POLYESTER BIRDSEYE MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG SLEEVE T SHIRT, MENS, HI VIS, 8.8 OZ, NAVY, SIZE XX-LARGE, 36 3/4 IN, POLYESTER BIRDSEYE MESH

LONG SLEEVE T SHIRT, MENS, HI VIS, 8.8 OZ, NAVY, SIZE XX-LARGE, 36 3/4 IN, POLYESTER BIRDSEYE MESH

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTIRT5PY8-4XLT-Y
  • Mfr. Model # RT5PY8-4XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This high-visibility long sleeve t-shirt for men is navy and comes in a size XX-large. It has a sleeve length of 36 3/4 inches and a fabric weight of 8.8 ounces. It is made of 100% polyester birdseye mesh. It has one left side pocket.

Technical Specs

  • Item High-Visbility T-Shirt
  • ANSI Class 3
  • Shirt Style T-shirt
  • Number of Outside Pockets 1
  • Size 4XL
  • Fabric Weight 8.8 oz
  • Standards ASTM 1506, CSA Z462, NFPA 70E
  • Sleeve Length 36 3/4 in
  • CSA Class 2
  • Gender Men's
  • Material Lyocell, Modacrylic, Twaron
  • Colour Yellow
  • Size-Body Type Tall
  • Garment Features Relaxed Fit, Left Front Pocket, Comfortable Rib Knit Collar, Printed Heat Transferred Label for More Comfort
  • Sleeve Type Long

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list