LONG SLEEVE TSHIRT CSA CLAS 2-2XL-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LONG SLEEVE TSHIRT CSA CLAS 2-2XL-R

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT5PY8-2XLR-Y
  • Mfr. Model # RT5PY8-2XLR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Hi Visibility Long Sleeve T-shirt
  • Material 100% Polyester Birdseye Mesh
  • Colour Fluorescent Yellow/Green
  • Size X-Large
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fits Chest Size 50" - 52"
  • Fabric Weight 8.8 oz.
  • Sleeve Length 36-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list