Skip Content
LONG NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LONG NUT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE41FL10
  • Mfr. Model # 41FL10
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Long Nut
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 5/8"
  • Specific Fitting Shape Nut
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass
  • Basic Fitting Shape Nut
  • Fitting Connection Type Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list