Skip Content
LONG NIPPLE,BRASS,1/8X1 1/2 IN,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LONG NIPPLE,BRASS,1/8X1 1/2 IN,PK 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AZE0
  • Mfr. Model # 6AZE0
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Pipe Nipple
  • Temp. Range -65 Degrees - 250 Degrees F
  • Pressure (PSI) 1,200
  • Standards SAE, ASME, ASA
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 1-1/2"
  • Material - Pipe Brass
  • Pipe Size - Nominal 1/8"
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list