Skip Content
LONG NIPPLE,3/8 MPTX2 LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LONG NIPPLE,3/8 MPTX2 LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF113C2
  • Mfr. Model # LF113C2
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 2"
  • Item Long Nipple
  • Body Material Lead-Free Brass
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Size 3/8"
  • Max. Pressure 1200 PSI
  • Connection Type MNPT x MNPT
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape Nipple
  • Fitting Length 2"
  • Basic Fitting Shape Nipple
  • Fitting Connection Type MNPT x MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List