LONG NIPPLE,1/4 MPTX3 LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LONG NIPPLE,1/4 MPTX3 LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF113B3
  • Mfr. Model # LF113B3
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Long Nipple
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Fitting Material Lead Free Brass
  • Fitting Connection Type MNPT x MNPT
  • Specific Fitting Shape Nipple
  • Basic Fitting Shape Nipple
  • Fitting Length 3"
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list