LONG JOHN POLARTEC POWER DRY FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LONG JOHN POLARTEC POWER DRY FR

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW0PD7-3XLR-NAY
  • Mfr. Model # DW0PD7-3XLR-NAY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.85 lbs

Product Details

7.5 oz. Powerdry(R) seamless long john underwear. 66% modacrylic/29% rayon/5% spandex. Tight fit elastic waist. Rib at ankle. Printed label, tagless. Arc rating EBT 6.6 calories/cm2. Hazard risk category 1. Navy. Additional sizes available.

Technical Specs

  • Size 3X-Large
  • Fabric Weight 7.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list